Menu Search

MOLEX #774030D02F120

Micro-Change Double End Cordset Straight Male-Female Micro AC Dual Keyway 250VAC/DC 4A

SKU: 78678824030
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Assembly Type: Double End Cordset
Connector Type: Male-Female Micro AC
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 4-Pole
Wire-Pin Code: Auto Color Code
Wire-Pin Colors: Red/Black, Red/White, Red, Green
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, Metallic Shield, 22 AWG
Connector Mating Size: 1/2"-20 UNF
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Description
Quick Connect Cable Assemblies: Assembly Type - Double End Cordset; Connector Type - Male-Female Micro AC; Keyway - Dual Keyway; Angle - Straight; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 4-Pole; Wire-Pin Code - Auto Color Code; Wire-Pin Colors - Red/Blk, Red/Wht, Red, Green; Voltage - 250VAC/DC; Amps - 4A; Connector Material - PVC Body, Epoxy Coated Zinc Nut; Cable Type - Yellow PVC, Metallic Shield, 22 AWG; Connector Mating Size - 1/2"-20 UNF; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Micro-Change