Menu Search
MOLEX #105000A01F1501

Woodhead® Single End Cordset, 5P, Female, Single, 15 ft. L Cable

SKU # 78678843259 Manufacturer Series: 130006
RoHS Compliant
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Single
Angle: Straight
Cable Length - ft: 15 ft.
Cable Length - meters: 4.57m
Poles: 5P
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: Molded PVC Body, Stainless Steel Coupling Nut
Cable Type: PVC, 16 AWG STOOW