Menu Search
MOLEX #703000A13F120

Micro-Change Single End Cordset Straight Female Dual Keyway 250VAC/DC 4A

SKU # 78678890222
Assembly Type: Single End Cordset
Connector Type: Female
Keyway: Dual Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.7 m
Poles: 3-Pole
Wire-Pin Colors: Red/Black, Red/White, Red, Green
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Die Cast Zinc Nut
Cable Type: Yellow PVC, 3/22 AWG
Connector Mating Size: 1/2 in.-20 UNF
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)