Menu Search
MOLEX #804000A09M100

Micro-Change Single End Cordset Straight Female Micro DC Single Keyway 250VAC/DC 4A

SKU # 78172553045
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Assembly Type: Single End Cordset
Connector Type: Female Micro DC
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 32.8 ft.
Cable Length - meters: 10.0 m
Poles: 4-Pole
Wire-Pin Code: DC Color Code
Wire-Pin Colors: Brown, White, Blue, Black
Voltage: 250V AC/DC
Amps: 4A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 22 AWG
Connector Mating Size: M12x1
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68