Menu Search
MOLEX #103000A01F120

Mini-ChangeĀ® Cordset, Single End; Female Mini; 1 Keyway; 600V 13A; Yellow; 12 ft.

SKU # 78172553224
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 3-Pole
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: Green, Black, White
Voltage: 600V AC/DC
Amps: 13A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68