Menu Search
MOLEX #105000A01F060

Mini-ChangeĀ® Single End Cordset Straight Female Mini Single Keyway 600VAC/DC 8A

SKU # 78172553124
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 6 ft.
Cable Length - meters: 1.8 m
Poles: 5P
Wire-Pin Code: U.S. Std. Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Connector Material: PVC Body, Epoxy Coated Zinc Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8 in.-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68