Menu Search
OMRON #F39JD7A

Connector Cable, M12 Connector, 23 ft L

SKU # 12647105498
RoHS Compliant

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - M12 Connector; Cable Length - ft - 23.0 ft; Cable Length - meters - 7.0 m; Additional Information - Connector Pins: 8, 8-Wire, Shield

Additional Info: Connector Pins: 8, 8-Wire, Shield