Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female M8; Angle - Straight; Cable Length - ft - 32.8 ft; Cable Length - meters - 10.0 m; Poles - 3-Pole; Voltage - 125VDC; Amps - 3A; Connector Material - PBT Resin; Cable Type - Black PUR, 22 AWG; Application/Rating - IEC - IP 67; Additional Information - Outer Diameter: 4.3 mm, Temperature Range: Cable Fixed: -50 to 80 deg C / Cable Moved: -25 to 80 deg C
Additional Info: Outer Diameter: 4.3 mm, Temperature Range: Cable Fixed: -50 to 80 deg C / Cable Moved: -25 to 80 deg C