Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female; Angle - Straight; Cable Length - ft - 16.4 ft; Cable Length - meters - 5.0 m; Poles - 4-Pole; Voltage - 125VDC; Amps - 3A; Connector Material - PBT Body, Copper Alloy/Nickel Plated Nut; Cable Type - Black PUR, 22 AWG; Connector Mating Size - M8x1 Female; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: -25 to 70 deg C (-13 to 158 deg F); Manufacturer Series - XS3
Additional Info: Operating Temperature: -25 to 70 deg C (-13 to 158 deg F)