Menu Search
MOLEX #104000A01F1202

Mini-ChangeĀ® Cordset, Single-End; Single Keyway; Straight; 12 ft. cable

SKU # 78678843089
Assembly Type: Single End Cordset
Connector Type: Female Mini
Keyway: Single Keyway
Angle: Straight
Cable Length - ft: 12 ft.
Cable Length - meters: 3.6 m
Poles: 4P
Wire-Pin Code: US Color Code
Wire-Pin Colors: Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 13A
Connector Material: PVC Body, Nylon Nut
Cable Type: Yellow PVC, 16 AWG
Connector Mating Size: 7/8"-16 UN
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Cable Assemblies: Assembly Type - Single End Cordset; Connector Type - Female Mini; Keyway - Single Keyway; Angle - Straight; Cable Length - ft - 12.0 ft; Cable Length - meters - 3.6 m; Poles - 4-Pole; Wire-Pin Code - US Color Code; Wire-Pin Colors - Black, White, Red, Green; Voltage - 600VAC/DC; Amps - 13A; Connector Material - PVC Body, Nylon Nut; Cable Type - Yellow PVC, 16 AWG; Connector Mating Size - 7/8"-16 UN; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Additional Information - Operating Temperature: -20 to 105 deg C (-4 to 221 deg F); Manufacturer Series - Mini-Change

Additional Info: Operating Temperature: -20 to 105 deg C (-4 to 221 deg F)