Menu Search
EATON CROUSE-HINDS SERIES #X8653-93P

Change-Out Connector, Single, Straight, 4P, 600V, 15A

SKU # 66227554283 Manufacturer Series: Series A
Connector Type: Male Connector
Keyway: Single
Angle: Straight
Poles: 4P
Voltage: 600V
Amps: 15A
Material: Black PVC Body, Nylon 6/6 Coupling Nut
Connector Mating Size: 1-3/8 in.-16 UN
Application/​Rating - IEC: IP 68
Application/​Rating - NEMA: NEMA 1, 3, 4, 6P,13

Additional Info: Contact Material: Brass, Wire Size: 14 AWG, Cable Length: 6-ft