(0)

EATON CROUSE-HINDS SERIES #X8653-45P

Female Connector, Single, Straight, 4P, 600V, 15A

SKU: 66227554240
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Connector Type: Female Connector
Keyway: Single
Angle: Straight
Poles: 4-Pole
Voltage: 600V
Amps: 15A
Material: Black PVC Body, Zinc Plated Die Cast Zamak Coupling Nut
Connector Mating Size: 1-3/8 in.-16 UN
Application/Rating - IEC: IP 68
Application/Rating - NEMA: NEMA 1, 3, 4, 6P,13
Manufacturer Series: CHANGE-OUT A
Description
Quick Connect Connectors and Terminators: Connector Type - Female Connector; Keyway - Single; Angle - Straight; Poles - 4-Pole; Voltage - 600V; Amps - 15A; Material - Black PVC Body, Zinc Plated Die Cast Zamak Coupling Nut; Connector Mating Size - 1-3/8 in.-16 UN; Application/Rating - IEC - IP 68; Application/Rating - NEMA - NEMA 1, 3, 4, 6P,13; Additional Information - Contact Material: Brass, Wire Size: 14 AWG, Cable Length: 12-ft; Manufacturer Series - CHANGE-OUT A
Additional Info: Contact Material: Brass, Wire Size: 14 AWG, Cable Length: 12-ft