You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #X8346-1L

Female Connector, Straight, 4P, 600V, 225A, Neoprene

SKU # 66227515641 Manufacturer Series: L Series Quik-Loc
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Female Connector
Angle: Straight
Poles: 4-Pole
Voltage: 600V
Amps: 225A
Material: Neoprene

Quick Connect Connectors and Terminators: Connector Type - Female Connector; Angle - Straight; Poles - 4-Pole; Voltage - 600V; Amps - 225A; Material - Neoprene; Additional Information - Connector Size: 6.38 in. Dia x 16.12 in. L, Wire Size: 2/0 AWG Conductor Size, Color: Black; Manufacturer Series - L Series Quik-Loc

Additional Info: Connector Size: 6.38 in. Dia x 16.12 in. L, Wire Size: 2/0 AWG Conductor Size, Color: Black