Menu Search
EATON CROUSE-HINDS SERIES #X8345-5G

Quik-Loc Grounded Plug Connector, Straight, 4P, 600V, 160A

SKU # 66227515629 Manufacturer Series: G Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Male Connector
Angle: Straight
Poles: 4-Pole
Voltage: 600V
Amps: 160A
Material: Elastomeric Compound, Machined Manganese Bronze Coupler

Additional Info: Contact Material: Copper Alloy, Connector Size: 4.19 in. Dia x 14.06 in. L, Wire Size: 2 AWG, For A.C. 3 Power Plus 1 Ground With Pilot Circuit Contacts