Menu Search
Quick Connect Connectors and Terminators Grounded Plug Connector, Straight, 4P, 600V, 160A
EATON CROUSE-HINDS SERIES #X8345-6G

Quik-Loc Grounded Plug Connector, Straight, 4P, 600V, 160A

SKU # 66227515632 Manufacturer Series: G Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Female Connector
Angle: Straight
Poles: 4-Pole
Voltage: 600V
Amps: 160A
Material: Elastomeric Compound, Machined Manganese Bronze Coupler

Additional Info: Contact Material: Copper Alloy, Connector Size: 4.19 in. Dia x 14.06 in. L, Wire Size: 2 AWG, For A.C. 3 Power + 1 Ground With Pilot Circuit Contacts