Menu Search
Quick Connect Connectors and Terminators Grounded Plug Connector, Straight, 4P, 600V, 225A
EATON CROUSE-HINDS SERIES #X8346-1G

Quik-Loc Grounded Plug Connector, Straight, 4P, 600V, 225A

SKU # 66227515640 Manufacturer Series: G Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Female Connector
Angle: Straight
Poles: 4-Pole
Voltage: 600V
Amps: 225A
Material: Elastomeric Compound, Machined Manganese Bronze Coupler

Quick Connect Connectors and Terminators: Connector Type - Female Connector; Angle - Straight; Poles - 4-Pole; Voltage - 600V; Amps - 225A; Material - Elastomeric Compound, Machined Manganese Bronze Coupler; Additional Information - Contact Material: Copper Alloy, Connector Size: 4.63 in. Dia x 13.93 in. L, Wire Size: 2/0 AWG, For A.C. 3 Power Plus 1 Ground With Pilot Circuit Contacts; Manufacturer Series - G Series Quik-Loc

Additional Info: Contact Material: Copper Alloy, Connector Size: 4.63 in. Dia x 13.93 in. L, Wire Size: 2/0 AWG, For A.C. 3 Power Plus 1 Ground With Pilot Circuit Contacts