Menu Search
EATON CROUSE-HINDS SERIES #X8346-2G

Quik-Locâ„¢ Grounded Plug Connector, Straight, 4P, 600V, 225A

SKU # 66227515647 Manufacturer Series: G Series
Connector Type: Male Connector
Angle: Straight
Poles: 4P
Voltage: 600V
Amps: 225A
Material: Elastomeric Compound, Machined Manganese Bronze Coupler

Additional Info: Contact Material: Copper Alloy, Connector Size: 4.63 in. Dia x 13.93 in. L, Wire Size: 2/0 AWG, For A.C. 3 Power Plus 1 Ground With Pilot Circuit Contacts