You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #E462A3A30062C4L

Circular DIN Connector, 90°, 3P, 250 V, 250 A

SKU # 88390650305 Manufacturer Series: 121050
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Female Connector
Angle: 90 Degree
Poles: 3
Voltage: 250V
Amps: 250A