(0)

TURCK #CMBS8151-0

eurofast® Male Connector Straight Single 60VAC 4A

SKU: 78071697937
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Connector Type: Male Connector
Keyway: Single
Angle: Straight
Poles: 5-Pole
Terminals: Screw
Voltage: 60V AC
Amps: 4A
Material: Nickel Plated Brass
Connector Mating Size: M12x1
Cable Range: 6.0-8.0mm (0.24-0.32") OD
Cable Nut Thread: PG 9
Application/Rating - IEC: IP 67
Description
Quick Connect Connectors and Terminators: Connector Type - Male Connector; Keyway - Single; Angle - Straight; Poles - 5-Pole; Terminals - Screw; Voltage - 60VAC; Amps - 4A; Material - Nickel Plated Brass; Connector Mating Size - M12x1; Cable Range - 6.0-8.0mm (0.24-0.32") OD; Cable Nut Thread - PG 9; Application/Rating - IEC - IP 67; Additional Information - Operating Temperature: 85 deg C (185 deg F); Manufacturer Series - eurofast
Additional Info: Operating Temperature: 85 deg C (185 deg F)