Menu Search
BELDEN #AX105342-EW

KeyConnect USB 3.0 A-A Coupler USB 3.0 A-A Connection

SKU # 61158900722
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: KeyConnect USB 3.0 A-A Coupler
Application: USB 3.0 A-A Connection
Side A: Flush, Recessed
Side B: Front and Rear
Material: Plastic

Quick Connect Couplers: Type - KeyConnect USB 3.0 A-A Coupler; Application - USB 3.0 A-A Connection; Side A - Flush, Recessed; Side B - Front and Rear; Material - Plastic