Menu Search
EATON CROUSE-HINDS SERIES #ARL2042

Arktite Female Receptacle Single Keyway 600VAC/250VDC 200A

SKU # 78227425109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Receptacle
Keyway: Single Keyway
Poles: 4-Pole
Voltage: 600V AC, 250V DC
Amps: 200A
Material: Cast Aluminum
Application/​Rating - NEMA: NEMA 3R

Quick Connect Receptacles: Type - Female Receptacle; Keyway - Single Keyway; Poles - 4-Pole; Voltage - 600VAC/250VDC; Amps - 200A; Material - Cast Aluminum; Application/Rating - NEMA - NEMA 3R; Additional Information - Diameter: 6-5/8 in., Wire Well: 0.687 in., Configuration: 3-Wire Style 2; Manufacturer Series - Arktite

Additional Info: Diameter: 6-5/8 in., Wire Well: 0.687 in., Configuration: 3-Wire Style 2