Menu Search

EATON CROUSE-HINDS SERIES #5000109-10

Male, Mini Receptacle Straight Single Keyway 600VAC/DC 13A

SKU: 66227591984
Manufacturer Series: Mini-Line Style 1
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Male, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 3-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: Green, Black, White
Voltage: 600V AC/DC
Amps: 13A
Material: Zinc DC Zamak 5 Shell
Termination Type: Wire Leads
Termination Size: 10.00" 16 AWG
Mounting Size: 1/2"-14 NPT Mount
Application/Rating - NEMA: NEMA 6P
Application/Rating - IEC: IP 68
Description
Quick Connect Receptacles: Type - Male, Mini Receptacle; Connector Mating Size - 7/8 in-16 UN; Keyway - Single Keyway; Angle - Straight; Poles - 3-Pole; Wire-Pin Code - US Std Color Code; Wire-Pin Colors - Green, Black, White; Voltage - 600VAC/DC; Amps - 13A; Material - Zinc DC Zamak 5 Shell; Termination Type - Wire Leads; Termination Size - 10.00" 16 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Mini-Line Style 1