Menu Search
MOLEX #104002A01F200

Cordset, Single End, Male Pigtail, 20 ft.

SKU # 78678843147 Manufacturer Series: Brad Mini-Change
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single-Ended Cordset
Keyway: Single
Poles: 4
Voltage: 600V
Amps: 10A
Material: PVC

Cordset, Single-Ended: Keyway: Single: Poles: 4: Voltage: 600V: Amps: 10A: Material: PVC: Manufacturer Series: 130006

Additional Info: Cable dia x L: 0.42 in. x 20 ft. (10.67mm x 6.1m). Straight to pigtail. Wire size/type: 16 AWG/STOOW. IP67 rated.