You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MOLEX #1R4006A20A120

Mini-ChangeĀ® Male, Mini Receptacle Straight Single Keyway 600VAC/DC 10A

SKU # 78172553128
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: Black, White, Red, Green
Voltage: 600V AC/DC
Amps: 10A
Material: Zinc DC, Epoxy Coated shell
Termination Type: Wire Leads
Termination Size: 12.00 in. 16 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68