Menu Search
MOLEX #1R5006A20A1201

Mini-ChangeĀ® Male, Mini Receptacle Straight Single Keyway 600VAC/DC 8A

SKU # 78678843943
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Mini Receptacle
Connector Mating Size: 7/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 5-Pole
Wire-Pin Code: US Std Color Code
Wire-Pin Colors: White, Red, Green, Orange, Black
Voltage: 600V AC/DC
Amps: 8A
Material: Stainless Steel Shell
Termination Type: Wire Leads
Termination Size: 12.00" 16 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68