Menu Search
MOLEX #32680

Quick-ChangeĀ® Male, Power Receptacle Straight Single Keyway 600VAC/DC 20A

SKU # 78678832680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male, Power Receptacle
Connector Mating Size: 1 3/8 in-16 UN
Keyway: Single Keyway
Angle: Straight
Poles: 4-Pole
Wire-Pin Colors: Black, Green, Red, White
Voltage: 600V AC/DC
Amps: 20A
Material: Thermoplastic Shell
Termination Type: Wire Leads
Termination Size: 12.00" 12 AWG
Mounting Size: 1/2 in. -14 NPT Mount
Application/​Rating - NEMA: NEMA 6P
Application/​Rating - IEC: IP 68

Quick Connect Receptacles: Type - Male, Power Receptacle; Connector Mating Size - 1 3/8 in-16 UN; Keyway - Single Keyway; Angle - Straight; Poles - 4-Pole; Wire-Pin Colors - Black, Green, Red, White; Voltage - 600VAC/DC; Amps - 20A; Material - Thermoplastic Shell; Termination Type - Wire Leads; Termination Size - 12.00" 12 AWG; Mounting Size - 1/2"-14 NPT Mount; Application/Rating - NEMA - NEMA 6P; Application/Rating - IEC - IP 68; Manufacturer Series - Quick-Change