Menu Search
MOLEX #34701

Woodhead® Straight Blade Receptacle, Single, Straight, 9P, 600 V, 14 A

SKU # 78678834701
Type: Female Receptacle
Keyway: Single
Angle: Straight
Poles: 9
Wire-Pin Colors: Green, Orange, Blue, White/Black, Red/Black, Green/Black, Black, White, Red
Voltage: 600V AC
Amps: 14A
Material: Neoprene
Termination Type: Screw Terminal
Termination Size: 12 AWG