Menu Search

STRUCTURED CABLE PRODUCTS #062-RG6-4W-1GHX

Splitter Connector, Straight

SKU: 40010996798
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Splitter Connector
Angle - End Type A: Straight
Angle - End Type B: Straight
Material - Nut: Tin Plated Zinc Die-cast
Description
Quick Connect Splitters: Type - Splitter Connector; Angle - End Type A - Straight; Angle - End Type B - Straight; Material - Nut - Tin Plated Zinc Die-cast; Additional Information - 4 Way Splitter