Menu Search
Cable and Wire Management Raceway Systems Raceway Bases Base, Raceway; 2-Channel; 300V; PVC; 8 ft. Long

LEGRAND - WIREMOLD

Base, Raceway; 2-Channel; 300V; PVC; 8 ft. Long

(2 Product Options) Manufacturer Series: 5400
  • Base Type: Raceway, 2-Channel
  • Material: PVC
  • Max Volts: 300V
  • Width: 5.25 in.
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Base Type: Raceway, 2-Channel
Material: PVC
Max Volts: 300V
Width: 5.25 in.
Height: 1.688 in.
Length: 8 ft.
Back Type: Non-Adhesive