Menu Search
LEGRAND - WIREMOLD #40N2B08WH

CableSmart Base, Raceway; 2-Channel; 600V; PVC; 8 ft. Long; White

SKU # 78677613634 Manufacturer Series: 40N2 Series
Base Type: Raceway, 2-Channel
Material: PVC
Max Volts: 600V
Width: 4.07 in.
Height: 2 in.
Length: 8 ft.
Finish: White
Back Type: Non-Adhesive