Menu Search
LEGRAND - WIREMOLD #DS4000B

Designer Base, Raceway; 2-Channel; 600V; Steel; 10 ft. Long; Galvanized

SKU # 78677608118 Manufacturer Series: DS4000
Base Type: Raceway, 2-Channel
Material: Steel
Max Volts: 600V
Width: 5.5 in.
Height: 2 in.
Length: 10 ft.
Finish: Galvanized
Back Type: Non-Adhesive