Menu Search
LEGRAND - WIREMOLD #ALA3800B-10

Base, Raceway; WxHxL: 3 in. x 2.25 in. x 10 ft.; Satin

SKU # 78677653659 Manufacturer Series: ALA3800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Base Type: Raceway
Material: Aluminum
Max Volts: 600V
Width: 3 in.
Height: 2.25 in.
Length: 10 ft.
Finish: Satin
Back Type: Non-Adhesive