Menu Search
PANDUIT #T70BIW10

Pan-Way™ Base, Raceway; 600V; Nonmetallic; 10 ft. Long; Off White

SKU # 07498370748 Manufacturer Series: T-70
RoHS Compliant
Base Type: Raceway
Material: Nonmetallic
Max Volts: 600V
Width: 4.07 in.
Height: 1.77 in.
Length: 10 ft.
Finish: Off White
Back Type: Non-Adhesive

Additional Info: 600V UL/300V CSA listed when screw mounted