Menu Search
Raceway Bases Base, Raceway; 600V; PVC; 10 ft. Long; Off White

PANDUIT #T45BIW10

Pan-Way™ Base, Raceway; 600V; PVC; 10 ft. Long; Off White

SKU #07498377259
Manufacturer Series: T-45
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Base Type: Raceway
Material: PVC
Max Volts: 600V
Width: 2.38 in.
Height: 0.73 in.
Length: 10 ft.
Finish: Off White
Back Type: Adhesive

Additional Info: Pre-Punched Mounting Hole