Menu Search
LEGRAND - WIREMOLD #V4000C

Cover, Raceway; Steel; WxL: 4.75 in. x 5 ft.; Ivory

SKU # 78677608035 Manufacturer Series: 4000
View more versions of this product
Finish: Ivory
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 4.75 in.
Length: 5 ft.
Back Type: Non-Adhesive