Menu Search
Raceway Covers Cover, Raceway; Steel; WxL: 2.75 in. x 5 ft.; Ivory
LEGRAND - WIREMOLD #V3000CE

Cover, Raceway; Steel; WxL: 2.75 in. x 5 ft.; Ivory

SKU # 78677610520 Manufacturer Series: 3000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 2.75 in.
Length: 5 ft.
Finish: Ivory
Back Type: Non-Adhesive