Menu Search
LEGRAND - WIREMOLD #CMK30

Cover, Raceway; WxHxL: 3.5 in. x 0.62 in. x 2.5 ft.

SKU # 08669800053
Cover Type: Raceway
Width: 3.5 in.
Height: 0.62 in.
Length: 2.5 ft.

Our newFlat Screen TV Cord Cover Kits make concealing the multitude of wires and cables dangling from flat screen TVs a snap. Base and cover can be cut to fit, then painted to blend seamlessly into any wall. And the snap-on/snap-off cover makes adding additional wires easy.

Additional Info: Installation Location: On-wall