(0)

LEGRAND - WIREMOLD #G3000CE

Raceway Cover Gray Steel

SKU: 78677608864
Manufacturer Series: 3000
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Raceway
Material: Steel
Max Volts: 600V
Width: 2.75 in.
Length: 5 ft.
Finish: Gray
Back Type: Non-Adhesive
Description
Raceway Covers: Cover Type - Raceway; Material - Steel; Max Volts - 600V; Width - in - 2.750; Length - ft - 5; Finish - Gray; Back Type - Non-Adhesive; Manufacturer Series - 3000