Menu Search
PANDUIT #PDC6IW6

Pan-Way™ Cover, Raceway; PVC; WxHxL: 1.33 in. x 0.46 in. x 6 ft.; Off White

SKU # 07498326203 Manufacturer Series: PD6
Finish: Off White
Cover Type: Raceway
Material: PVC
Max Volts: 600V
Width: 1.33 in.
Height: 0.46 in.
Length: 6 ft.
Back Type: Non-Adhesive

Additional Info: 600V UL/300V CSA Listed