Menu Search
Raceway Dividers Divider, Raceway; 600V; HxL: 1.75 in. x 8 ft.
PANDUIT #T70DW8

Divider, Raceway; 600V; HxL: 1.75 in. x 8 ft.

SKU # 07498372599 Manufacturer Series: T-70
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Raceway
Material: PVC
Max Volts: 600V
Height: 1.75 in.
Length: 8 ft.
Back Type: Non-Adhesive

Additional Info: Snaps onto base, must use with wire retainers.