Menu Search
PANDUIT #T70DW10

Divider, Raceway; 600V UL/CSA; 10 ft. Long; Gray

SKU # 07498372600 Manufacturer Series: T-70
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Raceway
Material: PVC
Max Volts: 600V UL/CSA
Length: 10 ft.
Finish: Gray
Back Type: Non-Adhesive

Additional Info: Snaps onto base, must use with wire retainers.