Menu Search

LEGRAND - WIREMOLD #5790B

Connector, Armored Cable Galvanized Steel

SKU: 78677608846
Manufacturer Series: 500, 700
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Connector, Armored Cable
Material: Steel
Finish: Galvanized
Description
Raceway Fittings: Fitting Type - Connector, Armored Cable; Material - Steel; Finish - Galvanized; Additional Information - Connects 14/2, 14/3, 12/2, 12/3, MC and Armored Cable to Raceway; Manufacturer Series - 500, 700
Additional Info: Connects 14/2, 14/3, 12/2, 12/3, MC and Armored Cable to Raceway