(0)

LEGRAND - WIREMOLD #CMK50

Cordmate Cord Cover Kit, Plastic, White

SKU: 08669800049
Manufacturer Series: II
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fitting Type: Cord Cover Kit
Material: Plastic
Finish: White
Description
Raceway Fittings: Fitting Type - Cord Cover Kit; Material - Plastic ; Finish - White ; Additional Information - Includes: (4) 30 in. CordMate II Cord Channels, (3) C59 Couplings, (2) C56 Flat Elbows, (1) C57 Inside Elbow, (1) C58 Outside Elbow, (1) C51 T-Fitting; Manufacturer Series - Cordmate II
Additional Info: Includes: (4) 30 in. CordMate II Cord Channels, (3) C59 Couplings, (2) C56 Flat Elbows, (1) C57 Inside Elbow, (1) C58 Outside Elbow, (1) C51 T-Fitting