(0)

LEGRAND - WIREMOLD #V711

Elbow, Flat 90 deg Ivory Steel

SKU: 78677607022
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Elbow, Flat 90 deg
Material: Steel
Finish: Ivory
Manufacturer Series: 700
Description
Raceway Fittings: Fitting Type - Elbow, Flat 90 deg; Material - Steel; Finish - Ivory; Manufacturer Series - 700