(0)

LEGRAND - WIREMOLD #DS4017-DG

Elbow, Internal 90 deg Gray Steel

SKU: 78677608177
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fitting Type: Elbow, Internal 90 deg
Material: Steel
Finish: Gray
Manufacturer Series: DS4000
Description
Raceway Fittings: Fitting Type - Elbow, Internal 90 deg; Material - Steel; Finish - Gray; Additional Information - Capacity: Multiple Channel, Size: 5-3/4 in. L, Bend Radius: 2 in.; Manufacturer Series - DS4000
Additional Info: Capacity: Multiple Channel, Size: 5-3/4 in. L, Bend Radius: 2 in.