(0)

LEGRAND - WIREMOLD #V2417D

Elbow, Internal 90 deg Ivory Steel

SKU: 78677654802
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: Elbow, Internal 90 deg
Material: Steel
Finish: Ivory
Manufacturer Series: 2400
Description
Raceway Fittings: Fitting Type - Elbow, Internal 90 deg; Material - Steel; Finish - Ivory; Additional Information - Divided Fitting; Manufacturer Series - 2400
Additional Info: Divided Fitting