Menu Search
LEGRAND - WIREMOLD #5010RGY

Fitting, End Cap; PVC; Gray

SKU # 78677651506 Manufacturer Series: 5000
Fitting Type: End Cap
Material: PVC
Finish: Gray

Additional Info: Size: 5-29/32 in. L x 1-3/16 in. W x 5/16 in. D