(0)

LEGRAND - WIREMOLD #DS4010B-DV

End Cap w/KO's Ivory Steel

SKU: 78677608127
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Fitting Type: End Cap w/KO's
Material: Steel
Finish: Ivory
Manufacturer Series: DS4000 Designer
Description
Raceway Fittings: Fitting Type - End Cap w/KO's; Material - Steel; Finish - Ivory; Additional Information - Knockouts, (2) 3/4" thru1"; Manufacturer Series - DS4000 Designer
Additional Info: Knockouts, (2) 3/4" thru1"