Menu Search
Raceway Fittings Fitting, Coupling; Steel; Black
LEGRAND - WIREMOLD #OFR1

Fitting, Coupling; Steel; Black

SKU # 78677617524 Manufacturer Series: OFR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fitting Type: Coupling
Material: Steel
Finish: Black

Additional Info: Capacity: Multiple Channel, 2-1/2" Length X 1-3/8" Width, Joins Lengths Of Raceway