Menu Search
LEGRAND - WIREMOLD #2711-WH

Uniduct Fitting, Flat Elbow 90 Deg; PVC; White

SKU # 78677652180 Manufacturer Series: 2700
RoHS Compliant
Fitting Type: Elbow, Flat 90 deg
Material: PVC
Finish: White

Wiremold Uniduct 2700 series latching raceway systems are one piece, single channel, Non-metallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low voltage (50V or less) cabling in an easy to install, aesthetically pleasing application.

Additional Info: Low Voltage Fitting, Capacity: Single-Channel, Material: Nonmetallic, 1-1/2 in. Length x 3/4 in. Width